Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3672-AH-WPB-SHLF
- Zoro # G823510400
product price:Â
$
1,934.99
/ea
Key Features
Material
Steel, Butcher Block
No. of Shelves
Half Lower Shelf
Work Surface Depth
36 in
Work Surface Width
72 in
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3672-AH-WPB-SHLF
- Zoro #
- G823510400
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel, Butcher Block
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
- Surface Material
- 1.75" Butcher Block
- Color
- Gray
- Finish
- Powder Coat
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
Dimensions
- Work Surface Depth
- 36 in
- Work Surface Width
- 72 in
- Overall Height
- 61.75-78.75 in
- Overall Width
- 72 in
- Overall Depth
- 36 in
- Work Surface Height
- 28.75"-42.75"
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 36" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.