Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST2-3072-36-WLP-SHLF
- Zoro # G223510406
product price:Â
$
1,179.99
/ea
Key Features
Type
Lower Shelf
Overall Depth
30 in
Finish
Powder Coat
Work Surface Depth
30 in
Work Surface Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-3072-36-WLP-SHLF
- Zoro #
- G223510406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 36 in
- Overall Width
- 72 in
- Overall Height
- 72 in
- Work Surface Width
- 72 in
Details
- Type
- Lower Shelf
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 72" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.