Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-2448-AH-WPB-SHLF
- Zoro # G823510455
product price:Â
$
1,006.99
/ea
Key Features
Work Surface Depth
24 in
Work Surface Height
24"-41"
Finish
Powder Coat
Load Capacity
5,000 lbs
Work Surface Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-2448-AH-WPB-SHLF
- Zoro #
- G823510455
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Load Capacity
- 5,000 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Half Lower Shelf
- Material
- Steel
- Color
- Gray
Dimensions
- Work Surface Depth
- 24 in
- Work Surface Height
- 24"-41"
- Work Surface Width
- 48 in
- Overall Height
- 61.5-78.5 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.