Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST1-2460-AH-WPB-SHLF
- Zoro # G023510378
product price:Â
$
1,045.99
/ea
Key Features
Type
Open Base
Overall Width
60 in
Load Capacity
4,500 lbs
Work Surface Height
24"-41"
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-2460-AH-WPB-SHLF
- Zoro #
- G023510378
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Load Capacity
- 4,500 lbs
- Finish
- Powder Coat
- Material
- Steel
- No. of Shelves
- Open Base
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
Dimensions
- Overall Width
- 60 in
- Work Surface Height
- 24"-41"
- Work Surface Width
- 60 in
- Overall Height
- 60-77 in
- Work Surface Depth
- 24 in
- Overall Depth
- 24 in
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Open Base, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.