Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST2-3660-AH-WPB-SHLF
- Zoro # G623510495
product price:Â
$
1,181.99
/ea
Key Features
Type
Lower Shelf
Work Surface Height
24"-41"
Work Surface Depth
36 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-3660-AH-WPB-SHLF
- Zoro #
- G623510495
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Height
- 24"-41"
- Work Surface Depth
- 36 in
- Overall Depth
- 36 in
- Overall Width
- 60 in
- Overall Height
- 60-77 in
- Work Surface Width
- 60 in
Details
- Type
- Lower Shelf
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Color
- Gray
- Finish
- Powder Coat
- Load Capacity
- 4,500 lbs
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 36" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.