Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSL2-2460-36-BR-RG-SHLF
- Zoro # G023510613
product price:Â
$
1,021.99
/ea
Key Features
Surface Material
Reinforced 12 Gauge Steel Top
Material
Steel
Load Capacity
4,500 lbs
Overall Width
60 in
Work Surface Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-2460-36-BR-RG-SHLF
- Zoro #
- G023510613
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- Load Capacity
- 4,500 lbs
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
Dimensions
- Overall Width
- 60 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 60 in
- Overall Height
- 73.5 in
- Work Surface Height
- 36 in
- Overall Depth
- 24 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf, 24" x 60" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.