Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3672-AH-BR-RG-SHLF
- Zoro # G123510483
product price:Â
$
1,142.99
/ea
Key Features
Type
Open Base
Overall Height
60-77 in
Work Surface Width
72 in
Overall Width
72 in
Overall Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3672-AH-BR-RG-SHLF
- Zoro #
- G123510483
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- No. of Shelves
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Material
- Steel
- Color
- Gray
Dimensions
- Overall Height
- 60-77 in
- Work Surface Width
- 72 in
- Overall Width
- 72 in
- Overall Depth
- 36 in
- Work Surface Depth
- 36 in
- Work Surface Height
- 24"-41"
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 36" x 72" Top Size, 21" to 41" Adjustable Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.