Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSL2-3072-36-BR-RG-SHLF
- Zoro # G623510563
product price:
$
1,167.99
/ea
Key Features
Work Surface Height
36 in
Load Capacity
4,000 lbs
Finish
Powder Coat
Color
Gray
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL2-3072-36-BR-RG-SHLF
- Zoro #
- G623510563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Height
- 36 in
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Work Surface Depth
- 30 in
- Overall Height
- 73.5 in
- Overall Depth
- 30 in
Details
- Load Capacity
- 4,000 lbs
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Half Lower Shelf
- Material
- Steel
Description
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf, 30" x 72" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.