Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-3048-AH-WLP-SHLF
- Zoro # G723510531
product price:Â
$
1,103.99
/ea
Key Features
Work Surface Width
48 in
Overall Height
61.5-78.5 in
Surface Material
Reinforced 12 Gauge Steel Top
No. of Shelves
Half Lower Shelf
Load Capacity
5,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL2-3048-AH-WLP-SHLF
- Zoro #
- G723510531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 48 in
- Overall Height
- 61.5-78.5 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
- Overall Width
- 48 in
- Work Surface Height
- 24"-41"
Details
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 5,000 lbs
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Material
- Steel
- Color
- Gray
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.