Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3048-36-WPB-SHLF
- Zoro # G123510513
product price:Â
$
1,054.99
/ea
Key Features
Color
Gray
Overall Height
73.5 in
Overall Width
48 in
Material
Steel
Work Surface Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3048-36-WPB-SHLF
- Zoro #
- G123510513
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- Load Capacity
- 5,000 lbs
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- No. of Shelves
- Half Lower Shelf
Dimensions
- Overall Height
- 73.5 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 36 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.