Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbenchwith Shelf and Drawer, 48 in W x 32 1/2 in H-37 1/2 in H x 24 in D, Gray
- Mfr # BSD-2448-ABL
- Zoro # G224450183
product price:Â
$
836.99
/ea
Key Features
Assembled/Unassembled
Assembled
Overall Width
48 in
Method of Construction
All Welded
Edge Type
Side and Backstops
Drawer Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2448-ABL
- Zoro #
- G224450183
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Edge Type
- Side and Backstops
- No. of Drawers
- 1
- No. of Shelves
- 1
- Surface Material
- Steel
- Finish
- Powder Coated
- Color
- Gray
- Load Capacity
- 3,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Width
- 48 in
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 48 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.