Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3060-36-WPB-SHLF
- Zoro # G323510528
product price:Â
$
1,133.99
/ea
Key Features
Color
Gray
No. of Shelves
Half Lower Shelf
Work Surface Height
36 in
Work Surface Width
60 in
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3060-36-WPB-SHLF
- Zoro #
- G323510528
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 4,500 lbs
Dimensions
- Work Surface Height
- 36 in
- Work Surface Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 73.5 in
- Work Surface Depth
- 30 in
- Overall Width
- 60 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 30" x 60" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.