Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-2448-AH-WPB-SHLF
- Zoro # G523510441
product price:Â
$
1,314.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Overall Width
48 in
Work Surface Width
48 in
Overall Height
61.75-78.75 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-2448-AH-WPB-SHLF
- Zoro #
- G523510441
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Surface Material
- 1.75" Butcher Block
- Finish
- Powder Coat
- Load Capacity
- 3,000 lbs
- Material
- Steel, Butcher Block
Dimensions
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Overall Height
- 61.75-78.75 in
- Work Surface Depth
- 24 in
- Work Surface Height
- 28.75"-42.75"
- Overall Depth
- 24 in
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.