Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3072-AH-WPB-SHLF
- Zoro # G923510591
product price:Â
$
1,273.99
/ea
Key Features
Color
Gray
Work Surface Height
24"-41"
Material
Steel
Overall Width
72 in
Load Capacity
4,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3072-AH-WPB-SHLF
- Zoro #
- G923510591
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Steel
- Load Capacity
- 4,000 lbs
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
Dimensions
- Work Surface Height
- 24"-41"
- Overall Width
- 72 in
- Overall Height
- 61.5-78.5 in
- Work Surface Width
- 72 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 30" x 72" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.