Shop LITTLE GIANT

Order-Picking Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # G-2436-9P-WSP
  • Zoro # G2148058

product price: 
$
738.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
52 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-2436-9P-WSP
Zoro #
G2148058
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Flush Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
19 1/2 in
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Flush
Handle Included
Yes
Caster Material
Pneumatic
Includes
Writing Shelf with Storage Pocket
Capacity per Shelf
600 lb
Cart Shelf Style
Flush
Utility Cart Item
Instrument Cart with Writing Shelf and Storage Pocket
Gauge
14 ga
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Assembled/Unassembled
Assembled
Number of Drawers
0
Lip Style
Flush
Method of Construction
Welded
Shelf Adjustability
Fixed
Number of Outlets
0
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Frame Material
Steel
Caster Wheel Type
Pneumatic
Caster Core Material
Steel
Caster Brake Type
No Brake Included
Caster Wheel Tread Pattern
Sawtooth
Power Indicator
No
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
52 in
Overall Width
24 in
Caster Dia.
9 in
Shelf Length
36 in
Caster Width
3 in
Overall Depth
52"
Shelf Width
24 in
Top Shelf Height
34 in
Handle Height
38 in
Writing Shelf LxW
12 in x 21 in
Shelf LxW
36 in x 24 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Width
3 in
Caster Mounting Height
11 in
Caster Wheel Dia.
9 in
Overall LxWxH
52 in x 24 in x 39 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.