Shop LITTLE GIANT
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 5000 lb Load Capacity, 2 Shelves, 77 1/2 in L
- Mfr # GH-3672-8PHK-FL
- Zoro # G4873395
product price:Â
$
1,179.99
/ea
Key Features
Overall Length
77 1/2 in
Overall Width
36 in
Material
Steel
Load Capacity
5000 lb
Wheel Type
8" Phenolic Kingpinless Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-3672-8PHK-FL
- Zoro #
- G4873395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 77 1/2 in
- Overall Width
- 36 in
- Caster Dia.
- 8"
- Top Shelf Height
- 36 in
- Shelf Width
- 36 in
- Shelf Length
- 72 in
- Shelf LxW
- 72 in x 36 in
Details
- Material
- Steel
- Load Capacity
- 5000 lb
- Item
- Heavy-Duty Shelf Truck,5000 lb.,36 x 72"
- Wheel Type
- 8" Phenolic Kingpinless Casters
- Number of Shelves
- 2
- Distance Between Shelves
- 23 in
- Non-Marking
- No
- Utility Cart Shelf Style
- Flush
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Gauge
- 12 ga
- Includes
- Floor Lock to Stop Unwanted Movement
- Caster Type
- (2) Rigid, (2) Swivel with Floor Lock
- Cart Shelf Style
- Flush
- Utility Cart Item
- Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
- Handle Included
- Yes
- Caster Material
- Phenolic
Description
Heavy-Duty Shelf Truck,5000 lb.,36 x 72 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Overall Length 77 1/2 in, Overall Width 36 in, Number of Shelves 2, Distance Between Shelves 23 in, Shelf Length 72 in, Shelf Width 36 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.