Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight

  • Mfr # WW-3672

  • Zoro # G9806571


product price:  $1,176.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-3672
Zoro #
G9806571
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
7 ga.
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Height
34"
Width
72"
Work Surface Width
72 in
Work Surface Depth
36 in
Height Adjustability
Fixed Height
Metal Top Thickness
3/16 in
Height to Surface Top
34 in
Overall Fixed Height
34 in

Details

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
Gauge
Top: 7 ga.; Shelf: 12 ga.
Finish
Powder Coated
Edge Type
Round
Color
Gray
Item
Heavy-Duty Work Bench
Includes
Lower Shelf
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Number of Knockouts
0
Number of Outlets
0
Maximum Shelf Load Capacity
500 lb
Frame Construction
Welded and Bolted
Leg Type
Straight Leg
Foot Type
Plain
Features
Footpads With 5/8 in Diameter Anchor Holes
Frame Material Finish
Powder Coated
Top Material
Steel
Number of Cabinets
0
Portability
Stationary
Edge Shape
Radius
Overall Load Capacity
10,000 lb
For Environment
Industrial
Included Components
Lower Shelf
Top Metal Material Gauge
7 ga
Top Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.