Mobile Cabinet Bench with 1 Drawer and 2 Shelves, Semi Steel Casters, 36in W x 34in H x 26in D, Gray
- Mfr # PC-36S-1424-1
- Zoro # G422719860
product price:Â
$
1,419.99
/ea
Key Features
Color
Gray
Material
Steel
Overall Depth
26 in
Width
36 in
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-36S-1424-1
- Zoro #
- G422719860
- UPC #
- -
- Country of Origin
- United States
- Item
- Mobile bench
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lbs
- Finish
- Powder coat
- Handle
- L-Style
Dimensions
- Overall Depth
- 26 in
- Width
- 36 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 1 recessed pull handledrawer and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid Steelcasters. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.