16 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 18716

  • Zoro # G4238173


product price:  $333.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
16 ft
Extended Ladder Height
16 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18716
Zoro #
G4238173
UPC #
096764187170
Country of Origin
United States

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
16 ft
Closed Height
8 ft 8 in
Bottom Width
16.5 in
Section Length
8 ft
Ladder Height
16 ft
Closed Depth
6 in
Rung Width
14 in
Standing Height - Maximum
13.5 ft
Reach Height - Maximum
15 ft
Extended Height
16.2 ft
Base Width
18 in
Retracted Height
8.7 ft
Fly Width
14 in
Overall Depth
6 in
Rung Depth
1 in
Overall Height
16 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
28 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set
Series
HyperLite SumoStance
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
ANSI, OSHA Compliant
Load Capacity - Maximum
300 lb
Removable Fly
Fixed
Ladder Type
Extension Ladder
Rung Type
Step
Shoe Type
Spike Feet
Number of Rungs
8
Number of Sections
2
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Adjustment Increments
12 in
Weight
28 lb
Ladder Material
Fiberglass
Conductivity
Non-Conductive

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 16 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 8 ft 8 in, Section Length 194 in, Net Weight 28 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.