16 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 18816

  • Zoro # G4238234


product price:  $406.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
16 ft
Extended Ladder Height
16 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18816
Zoro #
G4238234
UPC #
096764188160
Country of Origin
United States

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
16 ft
Closed Height
8 ft 8 in
Bottom Width
21 1/2 in
Section Length
8 ft
Closed Depth
6 in
Ladder Height
16 ft
Rung Depth
1 in
Overall Height
16 ft
Base Width
22 in
Standing Height - Maximum
13.9 ft
Overall Depth
6 in
Reach Height - Maximum
15 ft
Retracted Height
8.9 ft
Extended Height
16.2 ft
Rung Width
14 in
Fly Width
14 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
38 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite SumoStance
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
ANSI A14, AS/NZS 1892.2.6.2, CSA Z11, EN 131-1, OSHA 1910.23, OSHA 1926.10.53, OSHA Compliant
Adjustment Increments
12 in
Shoe Type
Spike Feet
Rung Type
Step
ANSI Duty Rating
Type IA
Number of Sections
2
Ladder Material
Fiberglass
Weight
38 lb
Ladder Type
Extension Ladder
Removable Fly
Fixed
Tread Type
Ribbed
Conductivity
Non-Conductive
Load Capacity - Maximum
300 lb
Number of Rungs
8

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 16 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 8 ft 8 in, Section Length 194 in, Net Weight 38 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.