20 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 18820
Zoro # G4238270
product price: $475.99
/eaKey Features
Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18820
Zoro #
G4238270
UPC #
096764188207
Country of Origin
United States
Dimensions
Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Closed Height
10 ft 7 in
Bottom Width
21 1/2 in
Section Length
10 ft
Ladder Height
20 ft
Closed Depth
6 in
Standing Height - Maximum
13.5 ft
Fly Width
14 in
Rung Width
14 in
Retracted Height
10.8 ft
Overall Depth
6 in
Overall Height
20 ft
Rung Depth
1 in
Extended Height
17 ft
Reach Height - Maximum
20 ft
Base Width
22 in
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 10 ft 7 in, Section Length 241 in, Net Weight 38 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.