20 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 17920-186
Zoro # G5913868
product price:Â $452.99
/eaKey Features
Extended Ladder Height
20 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
10 ft 8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17920-186
Zoro #
G5913868
UPC #
096764179212
Country of Origin
United States
Dimensions
Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Closed Height
10 ft 8 in
Bottom Width
17 in
Section Length
10 ft
Closed Depth
6 in
Ladder Height
20 ft
Rung Depth
1 in
Extended Height
17 ft
Fly Width
14 in
Rung Width
14 in
Overall Height
20 ft
Overall Depth
6 in
Standing Height - Maximum
13.3 ft
Base Width
17 in
Retracted Height
10.8 ft
Reach Height - Maximum
20 ft
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 10 ft 8 in, Section Length 241 in, Net Weight 39 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.