This item is Discontinued.

Little Giant Ladders 24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15623-195

24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15623-195
  • Zoro # G7680121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15623-195
Zoro #
G7680121
UPC #
096764176273
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft 6 in
Closed Height
12 ft 7 in
Bottom Width
17 1/2 in
Section Length
12 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
53.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Lunar
Standards
OSHA/ANSI

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, Lunar Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Rung Shape D-Rung, Closed Height 12 ft 7 in, Section Length 12 ft, Net Weight 53.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.