This item is Discontinued.

Little Giant Ladders 24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 17424

24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 17424
  • Zoro # G0572813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17424
Zoro #
G0572813
UPC #
096764174248
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Closed Height
12 ft 7 in
Bottom Width
21 in
Section Length
12 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Rung Shape
Step
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite Sumo
Rung/Step Spacing
12 in
Includes
Cable Hook, V-Rung
Standards
OSHA, ANSI

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, V-Rung, Rung Shape Step, Closed Height 12 ft 7 in, Section Length 12 ft, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.