24 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 17524-264V

  • Zoro # G7836041


product price:  $673.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17524-264V
Zoro #
G7836041
UPC #
096764454623
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Closed Height
12 ft 6.5 in
Bottom Width
17.5 in
Section Length
12 ft
Ladder Height
24 ft
Closed Depth
6 in
Overall Height
24 ft
Rung Width
14 in
Fly Width
14 in
Retracted Height
12.8 ft
Standing Height - Maximum
17.3 ft
Extended Height
21 ft
Overall Depth
6 in
Rung Depth
1 in
Reach Height - Maximum
23 ft
Base Width
17 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
55 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Cable Hook, Claw, Dual Ratchet Levelers, V-Bar
Weight
55 lb
Load Capacity - Maximum
375 lb
Rung Type
Step
Number of Sections
2
Number of Rungs
12
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Shoe Type
Spike Feet
Removable Fly
Fixed
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Conductivity
Non-Conductive

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, Dual Ratchet Levelers, V-Bar, Rung Shape Step, Closed Height 12 ft 6 1/2 in, Section Length 289 in, Net Weight 55 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.