This item is Discontinued.

Little Giant Ladders 28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15680-008

28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15680-008
  • Zoro # G3895809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15680-008
Zoro #
G3895809
UPC #
096764800178
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
24 ft 5 in
Closed Height
15 ft 6 in
Bottom Width
22 in
Section Length
14 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
62.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Sumo 3.0
Standards
OSHA and ANSI 14.5
Includes
Top Red "DO NOT STAND" Rungs, Owner's Manual, Outriggers

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 24 ft 5 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, Sumo 3.0 Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Includes Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Outriggers, Rung Shape D-Rung, Closed Height 15 ft 6 in, Section Length 14 ft, Net Weight 62.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.