28 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 18828-186
Zoro # G4238243
product price:Â $622.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Industry Ladder Size
28 ft
Extended Ladder Height
28 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18828-186
Zoro #
G4238243
UPC #
096764882860
Country of Origin
United States
Dimensions
Industry Ladder Size
28 ft
Extended Ladder Height
28 ft
Closed Height
14 ft 9 in
Bottom Width
21 1/2 in
Section Length
14 ft
Ladder Height
28 ft
Closed Depth
6 in
Fly Width
14 in
Reach Height - Maximum
27 ft
Extended Height
25 ft
Standing Height - Maximum
21.1 ft
Overall Height
28 ft
Retracted Height
14.8 ft
Rung Depth
1 in
Overall Depth
6 in
Base Width
22 in
Rung Width
14 in
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes V-Rung, Rung Shape Step, Closed Height 14 ft 9 in, Section Length 336 in, Net Weight 39 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.