28 ft Fiberglass Extension Ladder, 300 lb. Load Capacity

  • Mfr # 18828

  • Zoro # G4238164


product price:  $626.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
28 ft
Extended Ladder Height
28 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18828
Zoro #
G4238164
UPC #
096764188283
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
28 ft
Closed Height
14 ft 9 in
Bottom Width
21.5 in
Section Length
14 ft
Ladder Height
28 ft
Closed Depth
6 in
Extended Height
25 ft
Rung Depth
1 in
Reach Height - Maximum
27 ft
Fly Width
14 in
Overall Height
28 ft
Overall Depth
6 in
Base Width
22 in
Rung Width
14 in
Retracted Height
14.8 ft
Standing Height - Maximum
21.1 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
57 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite SumoStance
Rung/Step Spacing
12 in
Standards
ANSI A14, AS/NZS 1892.2.6.2, CSA Z11, EN 131-1, OSHA 1910.23, OSHA 1926.10.53, OSHA Compliant
Rung Spacing
12 in
Ladder Type
Extension Ladder
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Conductivity
Non-Conductive
Ladder Material
Fiberglass
Number of Sections
2
Rung Type
Step
Number of Rungs
14
Shoe Type
Spike Feet
Adjustment Increments
12 in
Weight
57 lb
Load Capacity - Maximum
300 lb
Removable Fly
Fixed

Description

The Little Giant 28 ft Fiberglass Extension Ladder is a lightweight and sturdy tool for all your outdoor projects. It will support up to 300 lbs, making it a perfect choice for household tasks. The open height of the ladder is 14 ft 9 in., while its closed height is 14 ft 9 in. This ladder has an extended length of 28 ft, making it ideal for use with high ceilings or roof access. Its load capacity of 300 lb makes it a great option for household chores such as changing light bulbs and hanging holiday decorations. This extension ladder features non conductive rails, which provide safety when working around electrical wires. The Little Giant Fiberglass Extension Ladder will meet all your needs when you need to work at heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.