This item is Discontinued.

Little Giant Ladders 28 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity 15628-173

28 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)

  • Mfr # 15628-173
  • Zoro # G7679817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15628-173
Zoro #
G7679817
UPC #
096764156640
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft 6 in
Closed Height
14 ft 7 in
Bottom Width
17 1/2 in
Section Length
14 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
58.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Lunar
Rung/Step Spacing
12 in
Standards
OSHA and ANSI 14.5
Includes
Cable Hook, V-Rung, Spur Feet, Top Red "DO NOT STAND" Rungs, Owner's Manual

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft 6 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, Lunar Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Includes Cable Hook, V-Rung, Spur Feet, Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Rung Shape D-Rung, Closed Height 14 ft 7 in, Section Length 14 ft, Net Weight 58.0 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.