3 to 5 ft Fiberglass, Platform Stepladder, 375 lb Capacity

  • Mfr # 18503-817

  • Zoro # G5088758


product price:  $1,579.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Ladder Configurations
Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
109 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18503-817
Zoro #
G5088758
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3 to 5 ft
Platform Depth
22 in
Platform Width
18 in
Bottom Width
45 1/2 in
Step Depth
3 in
Ladder Height
3 to 5 ft
Base Width
45.5 in
Stepladder Height - Minimum
3 ft
Stepladder Height - Maximum
4.9 ft
Reach Height - Maximum
11.4 ft
Stepladder Standing Height - Maximum
4.9 ft
Handrail Height
3.8 ft
Overall Height
5 ft

Details

Item
Platform Stepladder
Ladder Configurations
Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
109 lbs.
Rung/Step Spacing
12 in
Series
Adjustable Cage
Includes
(2) All-Terrain Wheels, (2) Ratchets, (2) Wheel Lift, Net
Ladder Tread
Ribbed
Stepladder Item
Safety Cage Platform Ladder
Number of Steps
3
Step Tread
Ribbed
Base Spread
42 in to 57 in
Standards
ANSI 14.5, OSHA Compliant
Color
Black
Tread Type
Ribbed
Shoe Type
Slip-Resistant
Load Capacity - Maximum
375 lb
Ladder Material
Fiberglass
Locking Mechanism
Rocking Lock
Step Spacing
12 in
Folding
Foldable
Number of Configurations
2
Weight
109 lb
ANSI Duty Rating
Type IAA
Step Type
Step

Description

Combination Ladder, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Bottom Width 45 1/2 in, Series Adjustable Cage, Standards ANSI 14.5, OSHA Compliant, Includes (2) All-Terrain Wheels, (2) Ratchets, (2) Wheel Lift, Net, Ladder Configurations Podium Platform Ladder, Stepladder, Net Weight 109 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.