This item is Discontinued.

Little Giant Ladders 32 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity 15629-195

32 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)

  • Mfr # 15629-195
  • Zoro # G2221908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15629-195
Zoro #
G2221908
UPC #
096764176310
Country of Origin
Unknown

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft 6 in
Closed Height
16 ft 7 in
Bottom Width
18 1/2 in
Section Length
16 ft
Ladder Height
15 ft 5 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
78.0 lb
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Spur Foot & Rubber Pad
Series
Lunar
Includes
Rubber Lined Cable Hook/V-Rung, Claw, Top Red "DO NOT STAND" Rungs, Owner's Manual
Standards
OSHA and ANSI 14.5

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft 6 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Lunar Series, Rail Type Non Conductive, Shoe Design Aluminum Spur Foot & Rubber Pad, Includes Rubber Lined Cable Hook/V-Rung, Claw, Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Rung Shape Round, Closed Height 16 ft 7 in, Section Length 16 ft, Net Weight 78.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.