This item is Discontinued.

Little Giant Ladders 32 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity 15684-008

32 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)

  • Mfr # 15684-008
  • Zoro # G3895650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15684-008
Zoro #
G3895650
UPC #
096764800239
Country of Origin
United States

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
28 ft 5 in
Closed Height
21 ft 6 in
Bottom Width
22 in
Section Length
16 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
78.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Sumo 3.0
Includes
Top Red "DO NOT STAND" Rungs, Owner's Manual, Outriggers
Standards
OSHA and ANSI 14.5

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 28 ft 5 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, Sumo 3.0 Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Includes Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Outriggers, Rung Shape D-Rung, Closed Height 21 ft 6 in, Section Length 16 ft, Net Weight 78.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.