32 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 17232-186

  • Zoro # G5919483


product price:  $810.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
32 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
16.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17232-186
Zoro #
G5919483
UPC #
096764172336
Country of Origin
United States

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
32 ft
Closed Height
16.5 ft
Bottom Width
22 in
Section Length
16 ft
Closed Depth
6 in
Ladder Height
32 ft
Base Width
22 in
Rung Width
14 in
Overall Height
32 ft
Standing Height - Maximum
25 ft
Extended Height
29 ft
Fly Width
14 in
Rung Depth
1 in
Overall Depth
6 in
Reach Height - Maximum
31 ft
Retracted Height
14.7 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
70 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite Sumo
Rung/Step Spacing
12 in
Standards
ANSI A14, AS/NZS 1892.2.6.2, CSA Z11, EN 131-1, OSHA 1910.23, OSHA 1926.10.53, OSHA Compliant
Rung Spacing
12 in
Rung Type
Step
Tread Type
Ribbed
Removable Fly
Fixed
Shoe Type
Spike Feet
Weight
70 lb
Number of Rungs
16
Conductivity
Non-Conductive
Number of Sections
2
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Adjustment Increments
12 in
ANSI Duty Rating
Type IAA

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 32 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 16 ft 6 in, Section Length 383 in, Net Weight 70 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.