This item is Discontinued.

Little Giant Ladders 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity 17440

40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # 17440
  • Zoro # G5907531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17440
Zoro #
G5907531
UPC #
096764174408
Country of Origin
United States

Dimensions

Industry Ladder Size
40 ft
Extended Ladder Height
40 ft
Closed Height
20.5 ft
Bottom Width
22 in
Section Length
20 ft
Base Width
22 in
Extended Height
40 ft
Overall Height
40 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
89 lb
Rung Shape
Step
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite Sumo
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Ladder Material
Fiberglass
Rung Type
Step
ANSI Duty Rating
Type IA
Weight
89 lb
Adjustment Increments
12 in
Load Capacity - Maximum
300 lb

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 40 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 20 ft 6 in, Section Length 20 ft, Net Weight 89 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.