Zoro Homepage

5 ft Aluminum Platform Stepladder, 300 lb Capacity

  • Mfr # 15273-001

  • Zoro # G4015654


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Overall Height
5 ft
Reach Height - Maximum
9.3 ft
Standing Height - Maximum
2.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15273-001
Zoro #
G4015654
UPC #
096764152758
Country of Origin
China

Dimensions

Overall Height
5 ft
Reach Height - Maximum
9.3 ft
Standing Height - Maximum
2.8 ft
Base Width
20 in
Platform Depth
13 in
Platform Width
13 in
Step Width
13 in
Step Depth
3 in
Platform Height
2 ft 9 in

Details

Item
Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
33 in
Weight
12 lb
Tread Type
Ribbed
Series
Flip-N-Lite
Number of Steps
3
ANSI Duty Rating
Type IA
Step Spacing
12 in
Standards
ANSI, OSHA
Includes
Built in Comfort Step
Color
Silver
Shoe Type
Slip-Resistant

Description

Platform Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 5 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 33 in, Bottom Width 20 in, Step Depth 3 in, Step Tread Ribbed, Series Flip-N-Lite, Includes Built in Comfort Step, Standards ANSI, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.