Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 ft Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # 19305

  • Zoro # G808385566


product price: $740.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
5 ft
Reach Height - Maximum
11 ft
Standing Height - Maximum
4.5 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19305
Zoro #
G808385566
UPC #
096764193058
Country of Origin
China

Dimensions

Overall Height
5 ft
Reach Height - Maximum
11 ft
Standing Height - Maximum
4.5 ft
Base Width
29 in
Platform Depth
17 in
Platform Width
19 in
Step Width
17 in
Platform Height
4 ft 6 in

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
29 in
Weight
37 lb
Tread Type
Ribbed
Series
Fortress
Number of Steps
5
ANSI Duty Rating
Type IAA
Standards
ANSI
Color
Green
Shoe Type
Slip-Resistant

Description

Platform Enclosed Wraparound Ladde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.