6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity

  • Mfr # 19702

  • Zoro # G1872557


product price:  $802.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft 6 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.8 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19702
Zoro #
G1872557
UPC #
096764197025
Country of Origin
China

Dimensions

Overall Height
6 ft 6 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.8 ft
Base Width
27 in
Platform Depth
18 in
Platform Width
20 3/4 in
Step Width
21 in
Step Depth
4 in
Platform Height
1 ft 10 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
33 3/4 in
Weight
55 lb
Tread Type
Ribbed
Series
Safety Cage
Number of Steps
2
ANSI Duty Rating
Type IAA
Step Spacing
11 3/4 in
Includes
Includes Tip & Glide Wheels
Color
Green
Standards
ANSI
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Safety Cage Platform Ladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft 6 in, Load Capacity 375 lb, Number of Steps 2, Base Spread 33.8 in, Bottom Width 20 1/2 in, Step Depth 4 in, Step Tread Ribbed, Series Safety Cage, Includes Includes Tip & Glide Wheels, Standards ANSI, Rung/Step Spacing 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.