8 to 14 ft Fiberglass, Adjustable Safety Cage Platform Stepladder, 375 lb Capacity

  • Mfr # 18515-240

  • Zoro # G9504853


product price:  $2,395.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Ladder Configurations
Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
153.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18515-240
Zoro #
G9504853
UPC #
096764185404
Country of Origin
United States

Dimensions

Platform Height
8 to 14 ft
Bottom Width
45 1/2 in
Ladder Height
8 to 14 ft
Step Depth
1.5 in, 1.8 in
Platform Depth
20 in
Platform Width
20 in
Closed Height
12.8 ft
Closed Depth
17 in
Handrail Height
3.8 ft
Reach Height - Maximum
19.9 ft
Base Width
45.5 in
Overall Height
14 ft
Stepladder Height - Maximum
14 ft
Staircase Ladder Standing Height - Maximum
19.9 ft
Staircase Ladder Height - Maximum
14 ft
Stepladder Standing Height - Maximum
13.4 ft
Staircase Ladder Height - Minimum
8 ft
Stepladder Height - Minimum
8 ft

Details

Item
Adjustable Safety Cage Platform Stepladder
Ladder Configurations
Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
153.5 lbs.
Stepladder Item
Safety Cage Platform Ladder
Base Spread
74 in to 128 in
Includes
Net, Outriggers, Wheel Lift
Standards
ANSI
Series
Adjustable Cage
Rung/Step Spacing
12 in
Number of Steps
8
Ladder Tread
Ribbed
Step Tread
Ribbed
Color
Black
Tread Type
Ribbed
Ladder Material
Fiberglass
Step Spacing
12 in
Shoe Type
Slip-Resistant
Folding
Not Foldable
Weight
151 lb
Number of Configurations
2
Locking Mechanism
Rocking Lock
Load Capacity - Maximum
375 lb
ANSI Duty Rating
Type IAA
Step Type
Step

Description

Combination Ladder, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Closed Depth 17 in, Closed Height 12.8 ft, Bottom Width 45 1/2 in, Series Adjustable Cage, Standards ANSI, Includes Net, Outriggers, Wheel Lift, Ladder Configurations Podium Platform Ladder, Stepladder, Net Weight 153.5 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.