Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Stepladder, Fiberglass, 12 ft, 16.1 ft

  • Mfr # 15802-001

  • Zoro # G011974779


product price: $632.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15802-001
Zoro #
G011974779
UPC #
096764158026
Country of Origin
China

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Base Width
2.8 ft
Step Width
13 in
Closed Depth
7 in

Details

Item
A-Frame Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
80 in
Weight
49 lb
Tread Type
Ribbed
Series
A-Force
Number of Steps
11
ANSI Duty Rating
Type IA
Standards
ANSI
Color
Green
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Stepladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.