
Adj. Aluminum 2-Person Plank, 73 in L
Mfr # 11069
Zoro # G708373496
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Width
13 in
Overall Length
6 ft
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11069
Zoro #
G708373496
UPC #
096764110697
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
13 in
Overall Length
6 ft
Length Adjustability
Adjustable Length
Overall Length - Minimum
6 ft
Overall Length - Maximum
9 ft
Compatible Frame Width
11 in
Details
Item
Adjustable Aluminum 2-Person Plank
Load Capacity
500 lb
Material
Aluminum
Color
Silver
Standards
ANSI
Weight
33 lb
Deck Material
Aluminum
Load Capacity - Maximum
500 lb
Tread Type
Ribbed
Number of Occupants
2
Frame Material
Aluminum
Description
Scaffolding Plank, Overall Length 6 ft, Overall Width 13 in, Overall Height 3 in, Material Aluminum, Load Capacity 500 lb, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.