
Adj. Aluminum 2-Person Plank, 98 in L
Mfr # 11813
Zoro # G408373499
product price: $453.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Overall Height
3 in
Overall Width
15 in
Overall Length
8 ft
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11813
Zoro #
G408373499
UPC #
096764118136
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
15 in
Overall Length
8 ft
Overall Length - Maximum
13 ft
Length Adjustability
Adjustable Length
Overall Length - Minimum
8 ft
Compatible Frame Width
13 in
Details
Item
Adjustable Aluminum 2-Person Plank
Load Capacity
500 lb
Material
Aluminum
Color
Silver
Standards
ANSI
Weight
39 lb
Number of Occupants
2
Load Capacity - Maximum
500 lb
Tread Type
Ribbed
Frame Material
Aluminum
Deck Material
Aluminum
Description
Scaffolding Plank, Overall Length 8 ft, Overall Width 15 in, Overall Height 3 in, Material Aluminum, Load Capacity 500 lb, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.