Shop LITTLE GIANT LADDERS

All-Terrain Fiberglass Articulated Ladder, 186 in, Fiberglass, 300 lb Load Capacity

  • Mfr # 17102-001
  • Zoro # G108370682

product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Extended Ladder Height
186 in
Stepladder Height
6.6 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17102-001
Zoro #
G108370682
UPC #
096764171025
Country of Origin
China

Dimensions

Extended Ladder Height
186 in
Stepladder Height
6.6 ft
Step Depth
3 in
Closed Depth
10 in
Closed Height
5.6 ft
Overall Height
21.2 ft
Stepladder Height - Minimum
5.5 ft
Stepladder Standing Height - Maximum
6.7 ft
Stepladder Height - Maximum
9.5 ft
Extension Ladder Height - Maximum
18.9 ft
Extension Ladder Height - Minimum
10.9 ft
Extension Ladder Standing Height - Maximum
15.5 ft
Base Width
21 in
Reach Height - Maximum
13.2 ft

Details

Item
All-Terrain Fiberglass Articulated Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
51 lb
Rail Type
Fiberglass
Number of Steps
5
Color
Green
Series
Conquest 2.0
Standards
ANSI, OSHA Compliant
Weight
51 lb
Number of Configurations
5
Tread Type
Ribbed
Conductivity
Non-Conductive
Step Type
Step
Folding
Foldable
Shoe Type
Slip-Resistant
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass

Description

Combination Ladder, Extended Ladder Height 186 in, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 6.6 ft, Scaffold Height Not Applicable, Closed Depth 10 in, Closed Height 5.6 ft, Rail Type Fiberglass, Series Conquest 2.0, Standards ANSI, OSHA Compliant, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder, Net Weight 51 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.