This item is Discontinued.

Little Giant Ladders Articulating Ladder, 15 ft., Aluminum, 300 lb. Load Capacity 12017-820

Articulating Ladder, 15 ft., Aluminum, 300 lb. Load Capacity (Discontinued)

  • Mfr # 12017-820
  • Zoro # G4822365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12017-820
Zoro #
G4822365
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Closed Depth
9 in
Closed Height
4 ft 7 in
Ladder Height
4 ft 7 in

Details

Item
Articulating Ladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Includes
45 Degrees Beveled Edge
Series
Revolution

Description

Articulating Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 3 ft, Closed Depth 9 in, Closed Height 4 ft 7 in, Series Revolution, Includes (2) Pick Feet, (2) Ratchets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.