Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Ladder, Hy Viz Green, 7.1 ft

  • Mfr # 13907-074

  • Zoro # G316047635


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Step Depth
3 in
Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Load Capacity - Maximum
375 lb
Standards
ANSI, OSHA Compliant
Number of Steps
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13907-074
Zoro #
G316047635
UPC #
096764397746
Country of Origin
China

Dimensions

Step Depth
3 in
Extension Ladder Standing Height - Maximum
8.5 ft
Closed Height
7.1 ft
Extension Ladder Height - Maximum
15.1 ft
Stepladder Standing Height - Maximum
4.7 ft
Closed Depth
7 in
Base Width
28 in
Reach Height - Maximum
15.1 ft
Leaning Ladder Standing Height - Maximum
4.7 ft
Leaning Ladder Height - Maximum
4.7 ft
Extension Ladder Height - Minimum
3.8 ft
Overall Height
7.1 ft
Stepladder Height - Maximum
4.7 ft

Details

Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Load Capacity - Maximum
375 lb
Standards
ANSI, OSHA Compliant
Number of Steps
6
Series
King Kombo 2.0
Color
Green
Ladder Material
Fiberglass
Item
Combination Ladder
ANSI Duty Rating
Type IAA
Weight
30 lb
Folding
Foldable
Number of Configurations
3
Shoe Type
Swivel Safety
Tread Type
Ribbed

Description

Combination Ladder, Closed Depth 7 in, Closed Height 7.1 ft, Series King Kombo 2.0, Standards ANSI, OSHA Compliant, Ladder Configurations Extension Ladder, Leaning Ladder, Stepladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.