Zoro Homepage
This item is Discontinued.
Little Giant Ladders Compact Cage Adjustable Ladder, 4 ft. 10", 375 lb. 18508

Compact Cage Adjustable Ladder, 4 ft. 10", 375 lb. (Discontinued)

  • Mfr # 18508
  • Zoro # G8560264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18508
Zoro #
G8560264
UPC #
094726814362
Country of Origin
United States

Dimensions

Ladder Height
5 ft 1 in to 8 ft 1 in
Platform Height
4 ft. 10" to 7 ft. 8"
Bottom Width
29 in
Platform Width
13 1/2 in
Platform Depth
22 in
Step Depth
1-1/2" Inner 1-3/4" Outer

Details

Item
Compact Cage Platform Ladder
Load Capacity
375 lb.
Material
Fiberglass
Number of Steps
5 to 8
ANSI Type
IAA
Base Spread
80 in
Ladder Tread
Ribbed
Includes
Tip and Glide Wheels
Series
Compact Cage
Step Tread
Ribbed

Description

Ladder Height 5 ft 1 in to 8 ft 1 in, Platform Width 13 1/2 in, Platform Depth 22 in, Load Capacity 375 lb, Bottom Width 29 in, Base Spread 80 in, Material Fiberglass, Series Compact Cage, Number of Steps 5 to 8, Step Depth 1 1/2 in Inner 1 3/4 in Outer, Step Tread Ribbed, ANSI Type IAA, Includes Tip and Glide Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.