Zoro Homepage

Equipment Tool bucket, Accessory

  • Mfr # 15044-002

  • Zoro # G708370693


product price: $29.89
/ea

Key Features

Overall Height
10 in
Includes
Loot Box
Overall Length
10 in
For Use With
King Kombo 2.0 Top Cap
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15044-002
Zoro #
G708370693
UPC #
096764152444
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
10 in

Details

Includes
Loot Box
Item
Equipment Tool bucket, Accessory
For Use With
King Kombo 2.0 Top Cap
Material
Plastic
Finish
Unfinished
Color
Black
Features
Can, Primer and Cement Compartment, Multiple Attachment Methods, Removable Partition to Separate Fasteners, Nuts and Bolts
Compatible with Manufacturer Model Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
Compatible with Series
King Kombo 2.0 Top Cap
Compatible Ladder Type
Combination Ladders
Product Type
Tool Bucket
Compatible Manufacturer Model Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
Compatible Manufacturer Part Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
Compatible with Manufacturer Model No.
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
Compatible with Mfr. Model No.
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
For Use with Mfr Model Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
For Use With Mfr. Model Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
Compatible Pump Manufacturer Part Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074
Compatible Mfr. Model Number
13905-071, 13906-071, 13906-074, 13908-071, 13908-074

Description

Equipment Tool bucket, Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.