Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ladder

  • Mfr # 17524-279

  • Zoro # G011974489


product price: $788.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Section Length
24.1 ft
Series
HyperLite
Closed Depth
6 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17524-279
Zoro #
G011974489
UPC #
096764242794
Country of Origin
United States

Dimensions

Section Length
24.1 ft
Closed Depth
6 in
Rung Width
14 in
Retracted Height
12.6 ft
Reach Height - Maximum
23 ft
Fly Width
14 in
Overall Height
24 ft
Rung Depth
1 in
Base Width
15 in
Overall Depth
6 in
Standing Height - Maximum
17.1 ft
Extended Height
21 ft

Details

Color
Green
Item
Extension Ladder
Series
HyperLite
Standards
ANSI
Rung Type
Step
Removable Fly
Fixed
Conductivity
Non-Conductive
Ladder Material
Fiberglass
Number of Sections
2
Ladder Type
Extension Ladder
Load Capacity - Maximum
375 lb
Weight
61 lb
ANSI Duty Rating
Type IAA
Shoe Type
Spike Feet
Tread Type
Ribbed
Number of Rungs
12
Adjustment Increments
12 in

Description

Extension Ladder, HyperLite Series, Section Length 24.1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.