Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ladder

  • Mfr # 17524-282

  • Zoro # G611974643


product price: $879.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Green
Section Length
24.1 ft
Series
HyperLite
Standards
ANSI
Closed Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17524-282
Zoro #
G611974643
UPC #
096764242824
Country of Origin
United States

Dimensions

Section Length
24.1 ft
Closed Depth
6 in
Overall Depth
6 in
Retracted Height
13.8 ft
Extended Height
21 ft
Rung Depth
1 in
Rung Width
14 in
Overall Height
24 ft
Fly Width
14 in
Reach Height - Maximum
23 ft
Base Width
17 in
Standing Height - Maximum
17.3 ft

Details

Color
Green
Item
Extension Ladder
Series
HyperLite
Standards
ANSI
Number of Rungs
12
Weight
61 lb
Removable Fly
Fixed
Load Capacity - Maximum
375 lb
Conductivity
Non-Conductive
Ladder Material
Fiberglass
ANSI Duty Rating
Type IAA
Tread Type
Ribbed
Number of Sections
2
Adjustment Increments
12 in
Rung Type
Step
Ladder Type
Extension Ladder
Shoe Type
Spike Feet

Description

Extension Ladder, HyperLite Series, Section Length 24.1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.