Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ladder

  • Mfr # 17528-279

  • Zoro # G711974659


product price: $807.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Section Length
28 ft
Series
HyperLite
Closed Depth
6 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17528-279
Zoro #
G711974659
UPC #
096764282790
Country of Origin
United States

Dimensions

Section Length
28 ft
Closed Depth
6 in
Rung Width
14 in
Retracted Height
14.6 ft
Overall Height
28 ft
Overall Depth
6 in
Reach Height - Maximum
27 ft
Rung Depth
1 in
Extended Height
25 ft
Standing Height - Maximum
20.9 ft
Fly Width
14 in
Base Width
18 in

Details

Color
Green
Item
Extension Ladder
Series
HyperLite
Standards
ANSI
Shoe Type
Spike Feet
Removable Fly
Fixed
Tread Type
Ribbed
Load Capacity - Maximum
375 lb
Weight
74 lb
ANSI Duty Rating
Type IAA
Number of Rungs
14
Ladder Type
Extension Ladder
Adjustment Increments
12 in
Ladder Material
Fiberglass
Rung Type
Step
Conductivity
Non-Conductive
Number of Sections
2

Description

Extension Ladder, HyperLite Series, Section Length 28 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.