Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ladder

  • Mfr # 17528-282

  • Zoro # G911974626


product price: $977.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Section Length
28 ft
Series
HyperLite
Closed Depth
6 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17528-282
Zoro #
G911974626
UPC #
096764282820
Country of Origin
United States

Dimensions

Section Length
28 ft
Closed Depth
6 in
Rung Width
14 in
Fly Width
14 in
Retracted Height
14.8 ft
Overall Depth
6 in
Base Width
17 in
Standing Height - Maximum
21.1 ft
Overall Height
28 ft
Reach Height - Maximum
27 ft
Rung Depth
1 in
Extended Height
25 ft

Details

Color
Green
Item
Extension Ladder
Series
HyperLite
Standards
ANSI
Rung Type
Step
Weight
74 lb
Load Capacity - Maximum
375 lb
Ladder Material
Fiberglass
Tread Type
Ribbed
Shoe Type
Spike Feet
Conductivity
Non-Conductive
Ladder Type
Extension Ladder
ANSI Duty Rating
Type IAA
Number of Rungs
14
Removable Fly
Fixed
Number of Sections
2
Adjustment Increments
12 in

Description

Extension Ladder, HyperLite Series, Section Length 28 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.